TAMLITE XCNC14NW XCITE 1X4FT SINGLE IP65-C/W LED BOARD/DR (L)1260 MM X
Non Corrosive Luminaire
See technical informationSee documentsReferences
Tamlite:XCNC14NW
Rubix:234A6554

Documents
Product details : TAMLITE XCNC14NW XCITE 1X4FT SINGLE IP65-C/W LED BOARD/DR (L)1260 MM X
XCITE 1X4FT single IP65-C/W LED BOARD/DR (L)1260 mm x (W)98 mm x (D)93 mm
Technical specifications
Attributes
| Luminance | 2600 lm |
|---|---|
| Power | 24 W |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 38.96 excl. VAT
/ Each
£ 46.75 incl. VAT
- Delivery usually within ( 3 ) days
