Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
LED Lamp
LEDLENSER 502179 P6R CORE RECHARGABLE HAND TORCH
LEDLENSER 502179 P6R CORE RECHARGABLE HAND TORCH
LEDLENSER P6R Core Rechargeable Flashlight - 900 Lumens
References
led lenser:
502179
rubix:
220A7506
ean:
4058205020459
Technical specifications
Luminance
900
lm
Technical sheet / Technical file
Product details
Technical specifications
Product details : LEDLENSER 502179 P6R CORE RECHARGABLE HAND TORCH
The P6R Core is a sleek rechargeable flashlight delivering up to 900 lumens, with IP68 protection and focus system for versatile illumination.
Strengths
IP68 waterproof, Rechargeable, Focusable, Compact design
Applications
Perfect for maintenance professionals, technicians, and general fieldwork.
Technical specifications
Attributes
Luminance
900
lm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.27
excl. VAT
/
Each
£
98.72
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FUSION LAMPS FGU10/WW/D ESSENTIAL 4W GU10 LED DIMMABLE WARM WHIT (L)56
FUSION LAMPS ED7PL84 7W G23 2P SINGLE COMPACT 4000K (L)135 MM X (DIA)2
FUSION LAMPS EDOVEN25SES 25W SES 300DEG. OVEN LAMP (L)55 MM X (DIA)25
FUSION LAMPS EDLED/FGLS6ES 6W ES LED FILAMENT GLS (L)108 MM X (DIA)60
FUSION LUMINAIRES DLSHIELD210 DELUCE SHIELD 210W LED ASYMETRIC FLOODL
FUSION LAMPS FC6SES/OP/D ESSENTIAL 6W SES DIMMABLE LED OPA (L)1
FUSION LUMINAIRES FE3MB 6W LED MAINT EMERG BULKHEAD 6500K C/W LE (H)10
FUSION LAMPS FC3SBC/OP ESSENTIAL 3W SBC LED OPAL CANDLE (L)100 MM X (D
FUSION LUMINAIRES FFRDWHCW 5.5W LED FRD WHITE 4000K (DIA)84 MM X (D)55
TAMLITE XCSBT555NW STEEL XCITE 5FT 55W LED BATTEN (L)1500 MM X (W)55 M
TAMLITE XCBH12CTHFS XCITE 12W LED BULKHEAD - CC -3K/4K/6K-HF (DIA)330
UNILITE PS-HDL9R 750 LUMEN LI-ION CREE LED HEADLIGHT
UNILITE BE-02+O PROSAFE 150 LUMEN USB RECHARGEABLE LED BEANIE HAT
TAMLITE XCUCL3WW 222MM 3W LED CABINET LIGHT - 3000K (L)222 MM X (W)23
CHALLENGER SECURITY PRODUCTS SLFLF50 6000LM LED SLIM LINE F