FUSION LAMPS EDTE32/84 32W GX24-Q3 4P TRIPLE COMPACT 400 (L)146 MM X (
Fluorescent Lamp
See technical informationReferences
Fusion Lamps:EDTE32/84
Rubix:234A7358

Product details : FUSION LAMPS EDTE32/84 32W GX24-Q3 4P TRIPLE COMPACT 400 (L)146 MM X (
32W GX24-Q3 4P Triple Compact 400 (L)146 mm x (Dia)45 mm
Technical specifications
Attributes
| Luminance | 2112 lm |
|---|---|
| Power | 32 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 10.24 excl. VAT
/ Each
£ 12.29 incl. VAT
- Delivery usually within ( 3 ) days
