References
Facom:779.PENPB
Rubix:270A2346
EAN:3148519062915






Product details : FACOM 779.PENPB POCKET LED LAMP
LED pen lamp
- Body made of aluminium tube.
- LED lamp.
- Length: 137 mm.
- Diameter of the tube: 14 mm.
- Works with two LR03 AAA batteries (1.5 V) not supplied.
- Delivered with strap.
Weight: 65 g. Dimensions 156 x 16mm
- Body made of aluminium tube.
- LED lamp.
- Length: 137 mm.
- Diameter of the tube: 14 mm.
- Works with two LR03 AAA batteries (1.5 V) not supplied.
- Delivered with strap.
Weight: 65 g. Dimensions 156 x 16mm
Strengths
Wide and powerful lighting. Clip to hang the lamp to a pocket. Integrated magnetic tip.
Technical specifications
Attributes
| Luminance | 36 lm |
|---|---|
| Colour | red |
| Voltage | 1.5 V |
Show UNSPSC/ECL@SS
£ 32.05 excl. VAT
/ Each
£ 38.46 incl. VAT
- Delivery usually within ( 14 ) days
