TAMLITE XCBHWPCWOM3 XCITE 16W LED M3 CIRC. BULKHEAD WHITE OP (DIA)275
WP Bulkhead
See technical informationSee documentsReferences
Tamlite:XCBHWPCWOM3
Rubix:234A6458

Documents
Product details : TAMLITE XCBHWPCWOM3 XCITE 16W LED M3 CIRC. BULKHEAD WHITE OP (DIA)275
Xcite 16W Led M3 Circ. Bulkhead White Op (Dia)275 mm x (D)90 mm
Technical specifications
Attributes
| Luminance | 1500 lm |
|---|---|
| Power | 16 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 102.79 excl. VAT
/ Each
£ 123.35 incl. VAT
- Delivery usually within ( 3 ) days
