References
Tegera:879-8
Rubix:386A1880
EAN:7340118376370


Technical specifications
| Size | 8 |
|---|---|
| Abrasion resistance level | 4 |
| Main material | polyurethane |
Documents
Product details : TEGERA 879 SYNTHETIC GLOVE 8 M
A very thin and flexible nitrile-dipped ESD glove for ESD-protected work areas where maximum dexterity is needed. The glove has touchscreen functionality, ensuring seamless transition between duties without having to remove the glove. Thin 18 gg fibre and highly breathable to ensure all-day comfort.
For ESD-protected work areas where maximum dexterity is needed.
Strengths
Withstands contact heat up to 100°C, For touchscreen, Latex-free, Silicone-free, ESD, Antistatic/ATEX, Conforms with IEC 61340-5-1 (ESD), Ultra thin, Super soft
Applications
Electronics work, Engineering, Fine assembly, Machine operating
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Abrasion resistance level | 4 |
| Main material | polyurethane |
| ESD | yes |
| Usage environment | dry |
| Packaging | 6 bundle;120 box |
| Colour | grey |
| Material | nylon, carbon yarn, elastane (inner);nitrile (outer);spandex (liner);fabric (cuff);nitrile foam (dipped) |
| Length | 270 mm |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
- Usually arrives within 14 working days