Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S11
GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S11
Gloves g-proof plus (water-repellent cowhide leather grain)
References
giss:
840031
rubix:
200A3585
ean:
3660338055928
Technical specifications
Size
11
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S11
Gloves, water-resistant full-grain cow skin, upper, wrist hem with artery protector..
Pack of 12 pairs / Box of 120 pairs..
APPLICATIONS.
Electrical-mechanical, aeronautics, wood and aluminium joinery, PVC, building trades. Standard: EN388
Strengths
Cuff rib with artery protector to increase comfort and safety heavy duty use in damp environment.
Applications
• Electrical-mechanical, aeronautics, wood and aluminium joinery, PVC, building trades.
Technical specifications
Attributes
Size
11
Coating
Without
Abrasion resistance level
2
Main material
Leather
ESD
No
Usage environment
Dry
Material
Water-repellent cowhide leather grain
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.30
excl. VAT
/
Each
£
11.16
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 189 LEATHER GLOVE 10 XL
TEGERA 119 LEATHER GLOVE 10 XL
POLYCO MT3 MULTITASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 11
Portwest A310R8RM Flexo Grip Glove RedBk SIZE M
POLYCO GIW GRIP IT WET DUAL LATEX COATED GLOVES 3142X RED/BLK SIZE 8
GISS 863285 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 9
TEGERA 9200 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 7 S
Portwest A150BKRXL Fortis Grip Glove Black SIZE XL
TEGERA 318 TEXTILE GLOVE 8 M
TEGERA 887 SYNTHETIC GLOVE 7 S
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 10
TEGERA 888 LEATHER GLOVE 11 2XL
Portwest A150ORRXL Fortis Grip Glove Orange SIZE XL
TEGERA 9250 TEXTILE GLOVE 10 XL
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 7