Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 8/M
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 8/M
TRAFFISAFE TG1170/10 CUT 1 NYLON FLAT NITRILE GLOVES RED
References
traffiglove:
TG1170/8
rubix:
239A5520
ean:
5055681014834
Technical specifications
Size
8
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 8/M
A lightweight X-Dura flat nitrile palm coated glove with high stretch comfort liner and generous cuff length. Delivering extended wear life and all day comfort.
Technical specifications
Attributes
Size
8
Coating
Nitrile
Abrasion resistance level
4
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.52
excl. VAT
/
Each
£
3.02
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 874 SYNTHETIC GLOVE 9 L
TEGERA 612 SYNTHETIC GLOVE 11 2XL
TEGERA 12 LEATHER GLOVE 10 XL
TEGERA 680 LEATHER GLOVE 10 XL
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 8
Portwest A310R8RL Flexo Grip Glove RedBk SIZE L
TEGERA 640 LEATHER GLOVE 9 L
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 11
ANSELL 11-616 HYFLEX 2121X PU COATED GLOVES BLU/GRN/BLK SIZE 8
GISS 863290 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 8
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE 2XL PK1
TEGERA 863 SYNTHETIC GLOVE 11 2XL
TEGERA 8155 LEATHER GLOVE 11 2XL
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 9
TEGERA 886 SYNTHETIC GLOVE 10 XL