GISS 844947 DISPOSABLE G-NITRILE POWDERED GLOVES BLU S10 PACK OF 100


G-nitrile powdered disposable gloves

References
giss:844947
rubix:200A3735
ean:3660338074103
NITRILE DISPOSABLE GLOVES g-nitrile (Powdered) Size 10
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size10
Main materialnitrile
Length240 mm
See all Specifications

Product details : GISS 844947 DISPOSABLE G-NITRILE POWDERED GLOVES BLU S10 PACK OF 100


Ambidextrous gloves made of powdered nitrile for short-term use.
AQL 1,5.
Approved for medical use.
Box of 100 gloves/ Carton of 10 boxes.
APPLICATIONS.
Laboratory, mechanical industries, painting workshops.
STRONG POINTS.
Anti-allergic gloves, very comfortable.

Strengths

Superior quality nitrile gloves
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size10
Main materialnitrile
Length240 mm
Powderedyes
Materialnitrile
Show UNSPSC/ECL@SS
£ 19.05 excl. VAT
/ Each
£ 22.86 incl. VAT
  • Usually arrives within 14 working days