Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 832 DISPOSABLE GLOVE 10 XL BX100
TEGERA 832 DISPOSABLE GLOVE 10 XL BX100
TEGERA® 836
References
tegera:
832-10
rubix:
386A1729
ean:
7340118397245
Technical specifications
Size
10
Main material
Latex
See all Specifications
Product details
Technical specifications
Product details : TEGERA 832 DISPOSABLE GLOVE 10 XL BX100
Disposable glove, 0,12 mm neoprene, extra fingertip grip, non powder, Cat. III, latex-free, for precision work
Technical specifications
Attributes
Size
10
Main material
Latex
Material
Latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.12
excl. VAT
/
Each
£
25.34
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO GL890 NITRILE P'FREE EXAMINATION GLOVES BLUE SIZE XS BX100
3M 444SL OVERSLEEVE
ANSELL 93-250 TOUCHNTUFF P/FR NITRILE GLOVES ANTH SIZE 8.5-9 PK100
POLYCO MFNP100 FINITE NITRILE P'FREE EXAM GLOVES PURPLE SIZE S BX100
SAFEDON SD91E DISP NITRILE GLOVES CUFF 1ST CUBE BLUE MEDIUM BOX 200
UVEX 60962 U-FIT STRONG N2000 BLUE GLOVES XXL BX50
TEGERA 18601A CHEMICAL PROTECTION GLOVE 10 XL
SKYTEC SKG00924BD TX924 8G DISPOSABLE NITRILE GLOVES BLACK 7/S BX100
AURELIA 9889A7 BLUE POWDER FREE NITRILE GLOVES MEDIUM BOX OF 100
ANSELL 93-833 MICROFLEX ERGONOMIC P/RF GLOVES L'BLUE SIZE 9.5-10 PK230
ANSELL 93-401 NITRILE POWDER/LATEX FREE GLOVES WHT SIZE 6.5-7 PK100
AURELIA 9789A8 BLACK POWDER FREE NITRILE GLOVES LARGE BOX OF 50
GISS 895061 G-NITRILE PF DISPOSABLE GLOVES BLUE X-LARGE/10 PK100
ANSELL 93-163 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 10.5-11 PK50
ANSELL 93-283 MICROFLEX POWDERFR NITRILE GLOVES BLUE SIZE 9.5-10 BX50