Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 85801 DISPOSABLE GLOVE 6 XS BX10
TEGERA 85801 DISPOSABLE GLOVE 6 XS BX10
Disposable glove TEGERA 85801
References
tegera:
85801-6
rubix:
386A1805
ean:
7340118324296
Technical specifications
Size
6
Main material
Nitrile
Length
280
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 85801 DISPOSABLE GLOVE 6 XS BX10
TEGERA® 85801, Disposable glove, 0,15 mm nitrile, accelerator-free, non powder, Cat. III, extra long, accelerator-free, latex-free, for precision work, 10 pieces/box
Technical specifications
Attributes
Size
6
Main material
Nitrile
Length
280
mm
Thickness
0.15
mm
Powdered
No
Food contact
Yes
Colour
Purple
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.55
excl. VAT
/
Each
£
5.46
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
AURELIA 73996 BLACK POWDER FREE NITRILE GLOVES SMALL BOX OF 100
TEGERA 832 DISPOSABLE GLOVE 10 XL BX100
SKYTEC SKG00924BL TX924 DISPOSABLE NITRILE GLOVES BLACK 11/XXL PK100
SAFEDON SD91E DISP NITRILE GLOVES CUFF 1ST CUBE BLUE XL BOX 200
AURELIA 96898 ROBUST 9.0 BLUE POWDER FREE NITRILE GLOVE LGE BOX OF 100
TEGERA 825A DISPOSABLE GLOVE 8 M BX100
ANSELL 92-665 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 8.5-9 PK100
GISS 895064 G-NITRILE PF DISPOSABLE GLOVES BLACK SMALL/7 PK100
ANSELL 92-670 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 6.5-7 PK100
AURELIA 93896 BLUE POWDER FREE NITRILE GLOVES SMALL BOX OF 100
TEGERA 8190A CHEMICAL PROTECTION GLOVE 7 S
GISS 844941 DISPOSABLE G-LATEX POWDERED GLOVES WHT S9 PACK OF 100
TEGERA 85801 DISPOSABLE GLOVE 7 S BX10
TRAFFIGLOV TD04 NITRILE BIODEGRADABLE DISPOSABLE GREEN GLOVE S BOX100
POLYCO GL897 NITRILE P'FREE EXAMINATION GLOVES BLK SIZE L BX100