GISS 888384 G-PANO 2 SAFETY SPECTACLE COLOUR CLEAR HC LENS

G-Pano 2 Safety Glasses

See technical informationSee documents

References

GISS:888384
Rubix:237A4743
EAN:3660338412707
brand logo

Technical specifications

Coating of the glassesanti-scratch
Eyepiece shadecolourless
Ocular materialpolycarbonate
See all Specifications

Documents

Product details : GISS 888384 G-PANO 2 SAFETY SPECTACLE COLOUR CLEAR HC LENS



• Length and angle adjustment temples with extended wraparound lens for perfect fit and clear vision. Weight: 28 g.

Strengths


• Adjustable temples. Improved resistance thanks to polycarbonate. One-piece screen, curved shape, panoramic vision. Ergonomic shape allowing an excellent maintenance of the equipment on the face and a wide field of vision. Modern design! UV protection.

Technical specifications


Attributes
Coating of the glassesanti-scratch
Eyepiece shadecolourless
Ocular materialpolycarbonate
Adjustable side piecesyes
£ 3.10 excl. VAT
/ Each
£ 3.72 incl. VAT
  • In stock: Next day delivery

Coating of the glasses

Eyepiece shade