GISS 13325909 888391 GLASSES G-LW16GR EYEPIECE SHADE IN / OUT AS AF
LW16GR Wraparound Safety Glasses
See technical informationSee documentsReferences
GISS:888391
Rubix:237A3595
EAN:3660338412769


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : GISS 13325909 888391 GLASSES G-LW16GR EYEPIECE SHADE IN / OUT AS AF
• Ultra-lightweight, comfortable safety spectacles in a modern, wrap-around design. Flat and fine temples. Protects against UVA UVB, 99.99% spectral filter. Weight: 16 g. Standard: EN166
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
Show UNSPSC/ECL@SS
£ 1.93 excl. VAT
/ Each
£ 2.32 incl. VAT
- In stock: Next day delivery