GISS 884891 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 10
G-PU ESD FINGER GLOVES (Knitted, PU-coated finger tips)
See technical informationSee documentsReferences
GISS:884891
Rubix:216A6459
Manufacturer :884891
EAN:3660338382130


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 1 |
Documents
Product details : GISS 884891 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 10
Polyester knitted, seamless gloves with an admixture of carbon fiber and polyurethane coating on fingertips. Elasticated cuffs. Gauge 13. Packet of 12 pairs / Box of 240 pairs.
APPLICATIONS
Automotive, aeronautics and rail. Logistics and distribution. Machinery and equipment. Utilities and maintenance. Electronic and semiconductor equipment.
STRONG POINTS
The non-coated back side increases breathability, improving the comfort of use.
Very good dexterity, ideal for the manipulation of small objects in a dry environment.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 1 |
| Main material | polyester |
| ESD | no |
| Food contact | no |
| Usage environment | dry |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 0.74 excl. VAT
/ Each
£ 0.89 incl. VAT
- Usually arrives within 14 working days