TEGERA 512 LEATHER GLOVE 6 XS
All-round work gloves 512 TEGERA®
See technical informationSee documentsReferences
Tegera:512-6
Rubix:386A1024
EAN:7392626062900


Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | x |
Documents
Product details : TEGERA 512 LEATHER GLOVE 6 XS
Leather glove, full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for precision work
Leather glove, full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for precision work
Strengths
Reinforced index finger, Reinforced fingers and thumb
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | x |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 6.62 excl. VAT
/ Each
£ 7.94 incl. VAT
- Usually arrives within 14 working days