Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 215 LEATHER GLOVE 11 2XL
TEGERA 215 LEATHER GLOVE 11 2XL
Leather glove TEGERA 215
References
tegera:
215-11
rubix:
386A0606
ean:
7392626014121
Technical specifications
Size
11
Cutting resistance level
C
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 215 LEATHER GLOVE 11 2XL
TEGERA® 215, Cut resistant glove, fully lined, 0,6-0,7 mm full grain goatskin of top quality, cut resistance level C, KEVLAR® fiber, Cat. II, reinforced index finger, reinforced fingertips, for precision work
Technical specifications
Attributes
Size
11
Cutting resistance level
C
Main material
Leather
Abrasion resistance level
2
Coating
Without
Length
250
mm
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.90
excl. VAT
/
Each
£
21.48
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
UVEX 60498 C500 M FOAM 4X42C LIME/BLACK ANTHRACITE GLOVES 7/S
ANSELL 16-500 EDGE 3141B PALM COATED GLOVES GRN SIZE 9
SKYTEC SKG00017EL TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 11/XXL
TEGERA 991 SYNTHETIC GLOVE 9 L
TEGERA 455 SYNTHETIC GLOVE CRF 10 XL
ANSELL 70-225 HYFLEX 144XD HVWT KEVLAR GLOVES YELLOW SIZE 10
TRAFFIGLOV TG5580 PREMIUM EMBOSSED LEATHER WHITE 3X22D GLOVES 8/M
GISS 895955 G-HIGH CUT NIT F GLOVES 3X44F 15GG GREY 6
ANSELL 11-727 HYFLEX 4342B INTERCEPT PU COATED GLOVES GRY SIZE 10
GISS 895977 G-SOFT CUT PU F GLOVES 4X43F 18GG BLUE 7
UVEX 60498 C500 M FOAM 4X42C LIME/BLACK ANTHRACITE GLOVES 9/L
ANSELL 11-537 HYFLEX 4X42B NITRILE 3/4 DIPPED GLOVES GRY/D'GRY SIZE 9
TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 7 S
TEGERA 815 LEATHER GLOVE 8 M
TEGERA 8805 SYNTHETIC GLOVE CRF INFINITY 11 2XL