Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 983 SYNTHETIC GLOVE 7 S
TEGERA 983 SYNTHETIC GLOVE 7 S
Synthetic glove TEGERA 983
References
tegera:
983-7
rubix:
386A2331
ean:
7392626073463
Technical specifications
Size
7
Cutting resistance level
4
Main material
HDPE
See all Specifications
Product details
Technical specifications
Product details : TEGERA 983 SYNTHETIC GLOVE 7 S
TEGERA® 983, Cut resistant glove, PU, palm-dipped, Dyneema® Diamond Technology, Lycra®, 15 gg, smooth finish, cut resistance level 4, cut resistance level B, Cat. II, breathable back, for precision work
Technical specifications
Attributes
Size
7
Cutting resistance level
4
Main material
HDPE
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.82
excl. VAT
/
Each
£
17.78
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
"POLYCO 7552 TOUCHSTONE KEVLAR SLEEVE 22"" 2X4XC YLW PK1"
ANSELL 11-731 HYFLEX 4X42D INTERCEPT PU COATED GLOVES GRY SIZE 9
UVEX 60496 C500 WET PLUS 4X42C LIME/ANTHRACITE GLOVES 9/L
TEGERA 987 SYNTHETIC GLOVE 7 S
GISS 886670 SUN PU COATED CUT PROTECTION GLOVE 4X42B GREY 7
UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 7/S
ANSELL 11-318 HYFLEX XX4XB DYNEEMA CARBON LINER GLOVES GRY SIZE 10
TRAFFIGLOV TG3240 LXT MICRODEX NITRILE AMBER 4X43B GLOVES 8/M
SKYTEC SKG00017ED TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 7/S
GISS 880405 G-CUT NITRILE CUT D 4X43D SIZE 6
ANSELL 11-290-18-W HYFLEX 3X42E INTERCEPT TECH BLACK SLEEVE WIDE 18
TRAFFIGLOV TG310 ULTRA LIGHTWEIGHT PU GLOVES 3X42B ORANGE SIZE8
POLYCO PECT POLYFLEX ECO NITRILE PALM GLOVES 4X44F GRN/BLK SIZE 7 PK1
ANSELL 72-400 HYFLEX 3X4XF MDWT AMBIDXS GLOVES BLUE SIZE 9
TEGERA 8808 SYNTHETIC GLOVE CRF INFINITY 8 M