GISS 844877 SAFETY HELMET G-TOP BLUE


G-Top Work-Site Safety Helmet

References
giss:844877
rubix:200A3542
ean:3660338073595
Safety helmet G-TOP Colour Blue
brand logo
Technical specifications
ColourBlue
Cap bandRack
Main materialPolypropylene
See all Specifications

Product details : GISS 844877 SAFETY HELMET G-TOP BLUE



• Work-site safety helmet in polypropylene high resistance UV treated Polyamide shell 3 textile bands with 8 fixing points.
• Tightening rack.
• Sponge sweatband.
• Adjustable head circumference from 53 to 63 cm.
• Electrical insulation.
• Weight: 351 g.

Strengths


• Rack tightening with an ergonomic wrench.

Applications


• All purpose conventional protection safety helmet against falling objects, shocks and projections.Building, public works, industry, automotive, aeronautics.

Technical specifications


Attributes
ColourBlue
Cap bandRack
Main materialPolypropylene
VentilationNot Ventilated
Weight351 g
VisorYes
MaterialPolypropylene
Show UNSPSC/ECL@SS
£ 12.38 excl. VAT
/ Each
£ 14.86 incl. VAT
  • Usually arrives within 14 working days