References
3M:G3000CUV-GP
Rubix:45011141
Manufacturer :7000108289
EAN:4046719272433



Product details : 3M G3000CUV-GP SAFETY HELMET UVICATOR GREEN
For head protection designed for harsh environments, use 3M™ Hard Hat Series G3000. Helmets meet EN 397:212+A1:2012 requirements with the harness rotated through 180° (back to front)
Our hard hat is available with pinlock or ratchet suspension and a plastic or leather sweatband. It features a softly rounded design that provides a good field of vision and helps avoid parts snagging on cables or branches. It’s available with or without ventilation holes that are distributed over a large area offer maximum through-flow of air, increasing wearer comfort.
A short peak gives improved upwards visibility and a 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it. The head harness can be rotated 180° for better visibility when working in confined spaces. Helmets meet EN 397:212+A1:2012 requirements with the harness rotated through 180° (back to front) and Electrically insulated versions meeting EN 50365:2002 for use on low voltage installations
Our hard hat is available with pinlock or ratchet suspension and a plastic or leather sweatband. It features a softly rounded design that provides a good field of vision and helps avoid parts snagging on cables or branches. It’s available with or without ventilation holes that are distributed over a large area offer maximum through-flow of air, increasing wearer comfort.
A short peak gives improved upwards visibility and a 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it. The head harness can be rotated 180° for better visibility when working in confined spaces. Helmets meet EN 397:212+A1:2012 requirements with the harness rotated through 180° (back to front) and Electrically insulated versions meeting EN 50365:2002 for use on low voltage installations
Strengths
Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision;3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it;Softly rounded design helps avoid parts snagging on cables or branches;Ventilation holes distributed over a large area offer maximum through-flow of air, increasing wearer comfort;Head harness can be rotated 180° for better visibility when working in confined spaces Short peak gives improved upwards visibility;Short peak gives improved upwards visibility;Branding and logo printing options available;Replaceable leather or plastic sweatband;Mining lamp holder option available;Approved for use at -30°C;Available in 8 standard colours (white, yellow, blue, red, green, orange, black, hi-viz green)
Applications
Construction, Agriculture
Technical specifications
Attributes
| Colour | green |
|---|---|
| Cap band | rack |
| Main material | abs |
| Ventilation | ventilated |
| Material | uv stabilised abs |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 17.56 excl. VAT
/ Each
£ 21.07 incl. VAT
- Delivery usually within ( 16 ) days