TRAFFIGLOV TG2080 MIG WELDING GAUNTLET AMBER 3233B 10/XL

Traffi Cut B MIG Welding Gauntlet

See technical informationSee documents
References
TraffiGlove:TG2080-AM-10
Rubix:411A6395
Manufacturer :TG2080-AM-10
brand logo
Technical specifications
Size10
Main materialleather
Contact heat resistance (EN 407)1 °C
See all Specifications
Documents

Product details : TRAFFIGLOV TG2080 MIG WELDING GAUNTLET AMBER 3233B 10/XL


Technical specifications


Attributes
Size10
Main materialleather
Contact heat resistance (EN 407)1 °C
Colourbrown
Materialleather, cotton
Show UNSPSC/ECL@SS
£ 16.95 excl. VAT
/ Each
£ 20.34 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (9)