BOLLE RUSHMN10E RUSH CLEAR PC LENS ASAF PC TRANSLUCENT/BLACK TEMPLES
Safety spectacles Bollé Safety
See technical informationSee documentsReferences
Bollé Safety:RUSHMN10E
Rubix:402A0029
Manufacturer :RUSHMN10E
EAN:3660740022891




Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE RUSHMN10E RUSH CLEAR PC LENS ASAF PC TRANSLUCENT/BLACK TEMPLES
The RUSH 2.0 is designed for protection in a wide range of work environments and
applications, offering both comfort and durability. Its textured temples and flexible nose piece
provide extra support, while its Platinum Lite coated lens ensures good resistance to fogging
and scratches, making it suitable for diverse work conditions. In addition to its ergonomic
design, RUSH 2.0 is engineered with 32% of recycled material to help lower carbon emissions
in PPE eyewear.Frame Marking: 16321 CT 1-M CE UKCA
The RUSH 2.0 is designed for protection in a wide range of work environments and applications, offering both comfort and durability.
Its textured temples and flexible nose piece provide extra support, while its Platinum Lite coated lens ensures good resistance to fogging and scratches, making it suitable for diverse work conditions.
In addition to its ergonomic design, RUSH 2.0 is engineered with 32% of recycled material to help lower carbon emissions in PPE eyewear.
Key Features
• Optimized vision: Platinum Lite coated (ASAF)
• Adaptive fit: Wide hinges
• Limited pressure point: Ergonomic temples
• Sustainable: Made of 32% recycled material
Features
• Frame: Rimless - Recycled PC/TPR - Clear Translucent/Black
• Lens: Clear Polycarbonate
Standards
EN ISO 16321-1
Lens Marking: UL1,2 CT 1 CE
Frame Marking: 16321 CT 1-M CE UKCA
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Colour | black |
| Branch material | tpr/xylex |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 5.35 excl. VAT
/ Each
£ 6.42 incl. VAT
- In stock: Next day delivery