JSP ASA920-163-000 STEALTH 16G SPECTACLE SMK HARDIA+ K
Stealth™ 16g - Smoke K Rated
See technical informationReferences
JSP:ASA920-163-000
Rubix:80450972
EAN:5038428170253
Product details : JSP ASA920-163-000 STEALTH 16G SPECTACLE SMK HARDIA+ K
Stealth™ 16g is our lightest safety eyewear, weighing only 16g. Next generation ultra-thin and ultra-strong optically perfect lenses moulded using the latest technology to deliver a thinner lens that meets the EN166 1.F requirements.
The Stealth™ is available with two types of lens coating. The first is our advanced Premier Shield™ coating which offers anti-scratch and anti-mist protection and is available on the clear spectacles. The second coating is our Hardia+™ anti-scratch coating which offers scratch protection.
The Stealth™ is available with two types of lens coating. The first is our advanced Premier Shield™ coating which offers anti-scratch and anti-mist protection and is available on the clear spectacles. The second coating is our Hardia+™ anti-scratch coating which offers scratch protection.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | smoked |
Show UNSPSC/ECL@SS
£ 3.57 excl. VAT
/ Each
£ 4.28 incl. VAT
- Delivery usually within ( 4 ) days

