UVEX 9193265 SPORTSTYLE SAFETY SPECTACLES W/ CLEAR LENS
Sportstyle Spectacle
See technical informationSee documentsReferences
Uvex:9193265
Rubix:234A1702
Manufacturer :9193265
EAN:4031101668314


Technical specifications
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9193265 SPORTSTYLE SAFETY SPECTACLES W/ CLEAR LENS
Eye protection for today. The uvex sportstyle stands for a new generation of innovative safety spectacles: a clear, sporty design combined with maximum functionality and safety. Everyone will enjoy wearing these lightweight safety spectacles!
Strengths
•Labelling: W 166 FT CE – 2C-1,2 W 1 FTKN CE
reliable UV 400 protection
Optimum vision thanks to uvex lens geometry
Anti-fog on the inside, extremely resistant to chemicals and scratches on the outside (uvex supravision excellence)
Soft, adjustable nose piece and soft anti-slip ear pieces (uvex duo component technology) ensure a pressure-free fit
reliable UV 400 protection
Optimum vision thanks to uvex lens geometry
Anti-fog on the inside, extremely resistant to chemicals and scratches on the outside (uvex supravision excellence)
Soft, adjustable nose piece and soft anti-slip ear pieces (uvex duo component technology) ensure a pressure-free fit
Technical specifications
Attributes
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | black |
Show UNSPSC/ECL@SS
£ 7.33 excl. VAT
/ Each
£ 8.80 incl. VAT
- In stock: Next day delivery