GISS 839972 G-WISP LAMBSKIN FULL GRAIN DRIVER GLOVE WHITE SIZE 8

G-WISP 2 GLOVES

See technical informationSee documents

References

GISS:839972
Rubix:200A3626
EAN:3660338055430
Gloves G-WISP (Lambskin full grain) Size 8

Technical specifications

Size8
Coating of the gloveswithout
Abrasion resistance level2
See all Specifications

Documents

Product details : GISS 839972 G-WISP LAMBSKIN FULL GRAIN DRIVER GLOVE WHITE SIZE 8


EN 388 standard.
Protective lambskin gloves with elasticated back.
Fine leather for suppleness and comfort.

Perfect for dry environments.
Packaging: 10 pairs / Box of 120 pairs.
ADVANTAGES
Lamb leather is a fine leather that is very supple and pleasant to wear.
EN388 :2016 +A1 :2018 2122X

Strengths

Lamb leather is a fine leather that is very supple and pleasant to wear.

Applications

Handling hand and power tools. Assembly and fitting. Storage and warehousing. Maintenance and servicing.

Technical specifications


Attributes
Size8
Coating of the gloveswithout
Abrasion resistance level2
Main materialleather
ESDno
Food contactno
Usage environmentdry
Materiallambskin full grain
£ 5.10 excl. VAT
/ Each
£ 6.12 incl. VAT
  • Usually arrives within 14 working days

Size