TEGERA 8801R SYNTHETIC GLOVE INFINITY 8 M

Heat protection gloves 8801R TEGERA®

See technical information

References

Tegera:8801R-8
Rubix:386A1900
EAN:7340118367767
brand logo

Technical specifications

Size8
Coating of the glovesnitrile
Main materialnylon

Product details : TEGERA 8801R SYNTHETIC GLOVE INFINITY 8 M


Dexterous work glove, 15 gg knitted with super soft nitrile foam that provides excellent grip on dry surfaces. Breathable materials for all day comfort. Protection against contact heat up to 100°C/212°F. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate. Retail packed with descriptive hangtag to help customers with their in-store choice.
Great fingertip sensitivity, suitable for precision work in dry environments.

Strengths

Withstands contact heat up to 100°C, Approved for handling foodstuffs, Thin

Applications

Fine assembly, Assembly, Machine operating, Building and construction, Carpentry, Installation work, HVAC installation, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Repair work, Service work, Shop work

Technical specifications


Attributes
Size8
Coating of the glovesnitrile
Main materialnylon
£ 4.68 excl. VAT
/ Each
£ 5.62 incl. VAT
  • Usually arrives within 14 working days

Size