References
Abus:82/70
Rubix:2520705
Manufacturer :0007238
EAN:4003318114915




Product details : ABUS 82 BRASS SHUTTER LOCK 70MM
One-piece padlock. Special hardened steel shackle. Precision pin cylinder. Hardened steel pins protect against sawing on the narrow side of the casing. Automatic locking. 2 keys included.
Applications
82/70: protection for medium-value items or items with a medium risk of theft.
82/90: protection for high-value items or items with a high risk of theft.
For special applications, e.g. automatic machines, gates, doors, containers, lorries, etc.
82/90: protection for high-value items or items with a high risk of theft.
For special applications, e.g. automatic machines, gates, doors, containers, lorries, etc.
Technical specifications
Attributes
| Material/finishing | Brass |
|---|---|
| Model | 82/70 |
| Type | varied |
| Weight | 440 g |
| Number of keys | 2 |
Show UNSPSC/ECL@SS
£ 34.90 excl. VAT
/ Each
£ 41.88 incl. VAT
- Usually arrives within 14 working days