Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS 12010 40MM LONG SHACKLE PADLOCK 65/40HB40 KA 6402 3 KEYS
ABUS 12010 40MM LONG SHACKLE PADLOCK 65/40HB40 KA 6402 3 KEYS
Key padlocks Abus
References
abus:
65-40HB40
rubix:
230A2137
manufacturer :
12010
ean:
4003318120107
Technical specifications
Material/finishing
Brass
See all Specifications
Product details
Technical specifications
Product details : ABUS 12010 40MM LONG SHACKLE PADLOCK 65/40HB40 KA 6402 3 KEYS
Technical specifications
Attributes
Material/finishing
Brass
Body width
40
mm
Weight
180
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.84
excl. VAT
/
Each
£
22.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 880842 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
ABUS BRASS PADLOCK 65/30
ABUS BRASS PADLOCK 65CS/40C
ABUS PLATINUM PADLOCK 34CS/55
ABUS CHROME PLATED BRASS PADLOCK 88/50
ABUS LONG SHACKLE BRASS PADLOCK 65/50HB80
ABUS 72 PADLOCK ALUMINIUM 40MM HB BLACK
ABUS STEEL LAMINATED PADLOCK 41/40
ABUS TITANIUM PAD LOCK 64TI-40
ABUS PAD BRASS 75 40MM 26408
ABUS BRASS PADLOCK 65/35
ABUS PADLOCK BRASS 65 30MM KA 65/30KA6302
ABUS BRASS PADLOCK 65/25
ABUS PADLOCK BRASS 65 30MM KA 65/30KA305
ABUS STEEL LOCK 83CS/55