ABUS STEEL LAMINATED PADLOCK 41/40
ABUS Steel Laminated Padlock
See technical informationSee documentsReferences
Abus:41/40
Rubix:2520603
Manufacturer :06376
EAN:4003318063763



Documents
Product details : ABUS STEEL LAMINATED PADLOCK 41/40
Strengths
Pin tumbler cylinder with anti-pick mushroom : Resists picking
Numerous KA/MK suites available : Multiple site security
Long shackle (HB) versions available : For most security needs
Hardened keyway protection : Resists drilling & pulling attacks
Numerous KA/MK suites available : Multiple site security
Long shackle (HB) versions available : For most security needs
Hardened keyway protection : Resists drilling & pulling attacks
Technical specifications
Attributes
| Material/finishing | steel |
|---|---|
| Model | 41 |
| Type | padlock |
| Handle spacing | 18 mm |
| Diameter of the handle | 7 mm |
| Weight | 209 g |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ Each
£ 23.10 incl. VAT
- In stock: Next day delivery