Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6521-QZ MULTI MATERIAL DRILL BIT 7.0MM
DEWALT DT6521-QZ MULTI MATERIAL DRILL BIT 7.0MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6521-QZ
rubix:
2006351
ean:
5035048066072
Technical specifications
Drilling diameter
7
mm
Total length
123
mm
Length of cut
93
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6521-QZ MULTI MATERIAL DRILL BIT 7.0MM
Technical specifications
Attributes
Drilling diameter
7
mm
Total length
123
mm
Length of cut
93
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.97
excl. VAT
/
Each
£
3.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00301 000.940 HSS/HSCO COATED DRILLS 9003010009400
TITEX A1244-4.3 JOBBER DRILL 5060384
GUHRING 05523 006.700 TWIST DRILL HSCO 6.700MM TYPE GU 500 DZ BRIGHT
DORMER A92013.0 STUB DRILL 13.00 MM 5972444
TITEX A1148-6.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5057221
DORMER A120 HSS STUB DRILL 22.0MM
CUTLINE DRILL - HSS CO5% JOBBER MM 6.1 845897
GUHRING 02498 006.900 GT80/100 COATED DRILLS 9024980069000
GUHRING 00207 003.400 TWIST DRILLS
DORMER A110 HSS LONG SERIES DRILL 8.2MM
TITEX A1549TFP-4.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5960896
GUHRING 00305 010.250 HSS/HSCO COATED DRILLS 9003050102500
GUHRING 00223 023.000 TWIST DRILLS
DORMER A1086.4 JOBBER DRILL 6.40 MM 5968411
DEWALT DT4911-QZ HEX SHANK COBALT HSS DRILL BITS 7MM X 109MM