Industrial Drill Bit
Drilling diameter | 5 mm |
---|---|
Total length | 109 mm |
Length of cut | 69 mm |
Drilling diameter | 5 mm |
---|---|
Total length | 109 mm |
Length of cut | 69 mm |
Direction of cutting | right |
Machining material | metal |
Body material | hss-e |
Internal cooling | yes |
Tail diameter | 7 mm |
Usually arrives within 14 working days