Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6522-QZ MULTI MATERIAL DRILL BIT 8.0MM
DEWALT DT6522-QZ MULTI MATERIAL DRILL BIT 8.0MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6522-QZ
rubix:
2006352
ean:
5035048066089
Technical specifications
Drilling diameter
8
mm
Total length
134
mm
Length of cut
104
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6522-QZ MULTI MATERIAL DRILL BIT 8.0MM
Technical specifications
Attributes
Drilling diameter
8
mm
Total length
134
mm
Length of cut
104
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.07
excl. VAT
/
Each
£
3.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL - HSS LONG SERIES MM 14.5 861408
GUHRING 00670 003.000 TWIST DRILLS
GUHRING 09651 001.700 TWIST DRILL HSS 1.700 MM DIN 338 TYPE N TIN
CUTLINE DRILL - HSS CO5% JOBBER MM 6.3 845899
TITEX A1244-NO71 JOBBER DRILLS HSS/HSS-E 5060269
TITEX A1622-7.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5062622
GUHRING 00502 011.500 TWIST DRILLS
DORMER A10013.3 JOBBER DRILL 13.30 MM 5967349
GUHRING 00329 007.700 HSS/HSCO COATED DRILLS 9003290077000
CUTLINE DRILL - HSS JOBBER TIN MM 6 860824
GUHRING 05523 006.600 TWIST DRILL HSCO 6.600MM TYPE GU 500 DZ BRIGHT
GUHRING 00245 022.100 STANDARD HSS DRILLS 9002450221000
DORMER A125 HSS EXTRA LONG DRILL 11/32 X 400MM
GUHRING 00579 002.500 AIRCRAFT EXTENSION DRILLS
DORMER A17047/64 5968838