CUTLINE DRILL - HSS JOBBER TIN MM 6 860824
Drill - hss - jobber tin coated drill
See technical informationSee documentsReferences
Superseded Ref:4971866
GISS Cutline:860824
Rubix:860824
EAN:3660338156410


Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER TIN MM 6 860824
Drill - hss - jobber tin coated drill
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Coating | tin |
| Angle of helix | 30 ° |
| Tip angle | 130 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
- In stock: Next day delivery