Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6689-XJ EXTREME MASONRY DRILL BIT 13 X 150MM
DEWALT DT6689-XJ EXTREME MASONRY DRILL BIT 13 X 150MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6689-XJ
rubix:
2583157
ean:
5035048489475
Technical specifications
Drilling diameter
13
mm
Total length
150
mm
Length of cut
100
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6689-XJ EXTREME MASONRY DRILL BIT 13 X 150MM
Technical specifications
Attributes
Drilling diameter
13
mm
Total length
150
mm
Length of cut
100
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.16
excl. VAT
/
Each
£
6.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL - HSS JOBBER TIN MM 2.1 860785
TITEX A3143-0.2 MICRO DRILLS HSS 5062854
GUHRING 00657 003.700 TWIST DRILL
GUHRING 02456 006.300 HSS/HSCO COATED DRILLS 9024560063000
DORMER A9407/16 SERIES DRILL 7/16 INCH 5972274
GUHRING 05514 009.700 RATIO DRILL SOLID CARBIDE 9.700 MM 3XD DIN 6537K
TITEX A1522-4.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5061897
TITEX A1522-3.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5061887
GUHRING 00336 003.600 TWIST DRILLS
TITEX A1247-6.2 JOBBER DRILL 5060607
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 2.3 860912
DOR HSS-TIN STUB DRILL 10.8
CUTLINE DRILL - HSS REDUCED SHANK MM 21 861170
TITEX A1249XPL-12.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236504
TITEX A1148-12 DEEP HOLE DRILLS HSS-E TYPE UFL 5057134