GUHRING 05514 009.700 RATIO DRILL SOLID CARBIDE 9.700 MM 3XD DIN 6537K


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:05514 009.700
rubix:80350440
ean:4031093617772
brand logo
brand logo
Technical specifications
Drilling diameter9.7 mm
Total length89 mm
Length of cut47 mm

Product details : GUHRING 05514 009.700 RATIO DRILL SOLID CARBIDE 9.700 MM 3XD DIN 6537K


Guhring Number 5514 3xD Cylindrical shank Solid Carbide Non-Oil feed drill Futura coated ideally suited for drilling of most ferrous and non-ferrous materials From 3-20mm Diameter.

Technical specifications


Attributes
Drilling diameter9.7 mm
Total length89 mm
Length of cut47 mm
Show UNSPSC/ECL@SS
£ 36.90 excl. VAT
/ Each
£ 44.28 incl. VAT
  • Usually arrives within 14 working days