Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6690-XJ EXTREME MASONRY 14 X 150MM DRILL BIT
DEWALT DT6690-XJ EXTREME MASONRY 14 X 150MM DRILL BIT
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6690-XJ
rubix:
2582596
ean:
5035048489482
Technical specifications
Drilling diameter
14
mm
Total length
150
mm
Length of cut
100
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6690-XJ EXTREME MASONRY 14 X 150MM DRILL BIT
Technical specifications
Attributes
Drilling diameter
14
mm
Total length
150
mm
Length of cut
100
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.09
excl. VAT
/
Each
£
7.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1511-19 JOBBER DRILLS HSS/HSS-E 5061607
DORMER A147 9.2MM HSS E JOBBER DRILL DIN 338
TITEX A1154TFT-10.6 DRILLS TYP VA INOX 5200043
GUHRING 09651 003.500 TWIST DRILL HSS 3.500 MM DIN 338 TYPE N TIN
TITEX A1549TFP-7 DEEP HOLE DRILLS HSS-E TYPE UFL 5960924
GUHRING 00245 040.000 TWIST DRILLS
DORMER A9004.6 JOBBER DRILL 4.60 MM 5971136
TITEX A1211-6.05 JOBBER DRILLS HSS/HSS-E 5058797
GUHRING 00208 005.700 HSS/HSCO COATED DRILLS 9002080057000
TITEX A1244-1.6 JOBBER DRILL 5060305
DORMER A147.5 7146704
CUTLINE 883030 HSS-E STUB DRILL SHORT17/32
GUHRING 00205 010.490 UNIVERSAL HSS DRILLS 9002050104900
TITEX A1211TIN-13 JOBBER DRILLS HSS/HSS-E 5058905
GUHRING 00217 003.950 STANDARD HSS DRILLS 9002170039500