Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883030 HSS-E STUB DRILL SHORT17/32
CUTLINE 883030 HSS-E STUB DRILL SHORT17/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883030
rubix:
209A1083
Product details
Technical specifications
Product details : CUTLINE 883030 HSS-E STUB DRILL SHORT17/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.10
excl. VAT
/
Each
£
27.72
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
GUHRING 00501 002.800 GT80/100 DRILLS 9005010028000
TITEX A1222-LET.T DEEP HOLE DRILLS HSS-E TYPE UFL 5059342
GUHRING 00617 008.500 HSS/HSCO COATED DRILLS 9006170085000
GUHRING 02456 006.000 HSS/HSCO COATED DRILLS 9024560060000
DORMER A147 8.8MM HSS E JOBBER DRILL DIN 338
TITEX A1549TFP-2.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5960877
GUHRING 02498 002.900 GT80/100 COATED DRILLS 9024980029000
DORMER A147 8.3MM HSS E JOBBER DRILL DIN 338
TITEX A1547-6.2 JOBBER DRILLS HSS/HSS-E 5062208
DORMER A1178.6 STUB DRILL 8.60 MM 5968165
DORMER A147 4.8MM HSS E JOBBER DRILL DIN 338
GUHRING 00219 005.100 HSS/HSCO COATED DRILLS 9002190051000
TITEX A1211-6.45 JOBBER DRILLS HSS/HSS-E 5058805
TITEX A1247-NO31 JOBBER DRILLS HSS/HSS-E 5060473
GUHRING 01146 003.400 DRILLS OTHER 9011460034000