Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6691-XJ 14X200MM MASONRY DRILL
DEWALT DT6691-XJ 14X200MM MASONRY DRILL
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6691-XJ
rubix:
2592670
ean:
5035048489499
Technical specifications
Drilling diameter
14
mm
Total length
200
mm
Length of cut
150
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6691-XJ 14X200MM MASONRY DRILL
Technical specifications
Attributes
Drilling diameter
14
mm
Total length
200
mm
Length of cut
150
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.50
excl. VAT
/
Each
£
7.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX DA110-08-04.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506458
CUTLINE DRILL - HSS JOBBER TIN MM 5.6 860820
TITEX A3143-0.6 MICRO DRILL 5062894
GUHRING 00207 012.500 HSS/HSCO COATED DRILLS 9002070125000
CUTLINE DRILL - HSS LONG SERIES MM 1.8 861306
DORMER A9007.0 JOBBER DRILL 7.00 MM 5971050
TITEX A1622-NO30 DEEP HOLE DRILLS HSS-E TYPE UFL 5062522
DORMER A1257/64X160 SERIES DRILL 7/64 INCH X 160 MM 5968960
FACOM GROUND DRILL 222A.T6
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 11.1 861000
TITEX A1154TFT-9.7 DRILLS TYP VA INOX 5200168
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 9.5 860984
GUHRING 00205 006.550 TWIST DRILLS 6.550 MM
CUTLINE DRILL - HSS JOBBER MM 2.4 845758
GUHRING 00305 010.250 HSS/HSCO COATED DRILLS 9003050102500