Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-04.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506458
TITEX DA110-08-04.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506458
HSS twist drills
References
walter titex:
DA110-08-04.300U0-WZ90AJ
rubix:
357A2570
manufacturer :
7506458
ean:
4031132424941
Technical specifications
Drilling diameter
6.8
mm
Total length
109
mm
Product details
Technical specifications
Product details : TITEX DA110-08-04.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506458
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.1693in
Technical specifications
Attributes
Drilling diameter
6.8
mm
Total length
109
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.43
excl. VAT
/
Each
£
2.92
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A100N35 JOBBER DRILL N35 5967019
GUHRING 00657 001.750 TWIST DRILLS
GUHRING 00605 007.900 TWIST DRILL HSCO 7.900 MM DIN 338 TYPE TI BRIGHT
TITEX A1211-0.53 JOBBER DRILLS HSS/HSS-E 5058415
TITEX A1222-NO7 DEEP HOLE DRILLS HSS-E TYPE UFL 5059406
GUHRING 00659 003.050 HSS/HSCO COATED DRILLS 9006590030500
DORMER A1081.5 JOBBER DRILL 1.50 MM 5968176
GUHRING 00605 001.450 TWIST DRILL HSCO 1.450MM DIN 338 TYPE TI BRIGHT
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 11 861202
TITEX A1222-7.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5059523
TITEX A1211-9.2 JOBBER DRILLS HSS/HSS-E 5058864
GUHRING 02047 001.700 GT80/P2000 HSCO DRILLS 9020470017000
ROEBUCK HSCO JOBBER DRILL 10.5MM
GUHRING 00205 000.710 TWIST DRILLS 0.710 MM
DORMER A1251/4X400 SERIES DRILL 1/4 INCH X 400 MM 5968178