Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT9531-QZ SDS-PLUS MASONRY DRILL BIT 8 X 260MM
DEWALT DT9531-QZ SDS-PLUS MASONRY DRILL BIT 8 X 260MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT9531-QZ
rubix:
2006480
ean:
5035048055069
Technical specifications
Drilling diameter
8
mm
Total length
260
mm
Length of cut
200
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT9531-QZ SDS-PLUS MASONRY DRILL BIT 8 X 260MM
Technical specifications
Attributes
Drilling diameter
8
mm
Total length
260
mm
Length of cut
200
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.51
excl. VAT
/
Each
£
7.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL - HSS JOBBER MM 6.8 845802
TITEX A1622-11.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062545
GUHRING 02456 007.300 HSS/HSCO COATED DRILLS 9024560073000
DEWALT DT5062-QZ EXTREME METAL DRILL BIT 13.0MM
GUHRING 00552 001.400 GT80/100 DRILLS 9005520014000
DORMER A002S8.5 JOBBER DRILL 8.50 MM 6524878
CUTLINE DRILL - HSS JOBBER MM 7.1 845805
TITEX A1211-11.9 JOBBER DRILLS HSS/HSS-E 5058593
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 9.2MM
TITEX A1522-29/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061880
GUHRING 00668 006.700 GT80/100 COATED DRILLS 9006680067000
GUHRING 00217 002.300 TWIST DRILLS
TITEX A1244-4.8 JOBBER DRILL 5060389
TITEX A1154TFT-5.6 DRILLS TYP VA INOX 5200119
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 6.6 860955