Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT9587-QZ SDS-PLUS MASONRY DRILL BIT 18 X 200MM
DEWALT DT9587-QZ SDS-PLUS MASONRY DRILL BIT 18 X 200MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT9587-QZ
rubix:
2006533
ean:
5035048055625
Technical specifications
Drilling diameter
17
mm
Total length
200
mm
Length of cut
150
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT9587-QZ SDS-PLUS MASONRY DRILL BIT 18 X 200MM
Technical specifications
Attributes
Drilling diameter
17
mm
Total length
200
mm
Length of cut
150
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.41
excl. VAT
/
Each
£
10.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00207 015.000 HSS/HSCO COATED DRILLS 9002070150000
TITEX A1154TFT-12 DRILLS TYP VA INOX 5200055
GUHRING 00205 005.750 UNIVERSAL HSS DRILLS 9002050057500
DORMER A120 HSS STUB DRILL 12.1MM
DORMER A9208.7 STUB DRILL 8.70 MM 5971803
DORMER A1255/8X500 SERIES DRILL 5/8 INCH X 460 MM 5968869
TITEX A1222-NO55 DEEP HOLE DRILLS HSS-E TYPE UFL 5059399
GUHRING 00245 056.000 TWIST DRILLS
GUHRING 00658 001.500 TWIST DRILL HSCO 1.500MM
DORMER A1203/32 STUB DRILL 3/32 INCH 5968605
GUHRING 02047 001.100 GT80/P2000 HSCO DRILLS 9020470011000
DORMER A5109/64 JOBBER DRILL 9/64 INCH 5970449
DORMER A1176.6 STUB DRILL 6.60 MM 5968118
GUHRING 00210 003.000 DRILLS OTHER 9002100030000
CUTLINE DRILL - HSS JOBBER MM 7.2 845806