GUHRING 00210 003.000 DRILLS OTHER 9002100030000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002100030000
rubix:343A1840
ean:4031093037075
brand logo
brand logo
Technical specifications
Drilling diameter3 mm
Length of cut33 mm
See all Specifications

Product details : GUHRING 00210 003.000 DRILLS OTHER 9002100030000


Technical specifications


Attributes
Drilling diameter3 mm
Length of cut33 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter3 mm
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
  • Usually arrives within 14 working days