Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02456 006.900 HSS/HSCO COATED DRILLS 9024560069000
GUHRING 02456 006.900 HSS/HSCO COATED DRILLS 9024560069000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9024560069000
rubix:
339A1782
ean:
4031093345408
Technical specifications
Drilling diameter
6.9
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02456 006.900 HSS/HSCO COATED DRILLS 9024560069000
Technical specifications
Attributes
Drilling diameter
6.9
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Tail diameter
6.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.55
excl. VAT
/
Each
£
28.26
incl. VAT
Usually arrives within 14 working days
Select variants (52)
Add to cart
Check our products from related categories
TITEX A1154TFT-11.5 DRILLS TYP VA INOX 5200051
DORMER A1172.5 STUB DRILL 2.50 MM 5967882
GUHRING 00237 003.500 TWIST DRILLS
GUHRING 00217 001.500 TWIST DRILLS
DORMER A125 HSS EXTRA LONG DRILL 15/64 X 200MM
CUTLINE DRILL - HSS JOBBER ZIRKO MM 6.1 861075
GUHRING 05519 009.400 TWIST DRILLS
GUHRING 01146 004.000 DRILLS OTHER 9011460040000
TITEX A1148-1 DEEP HOLE DRILLS HSS-E TYPE UFL 5057110
GUHRING 02047 009.000 GT80/P2000 HSCO DRILLS 9020470090000
GUHRING 00660 000.720 HSS/HSCO COATED DRILLS 9006600007200
CUTLINE 883053 JOBBER DRILL HSS ZIRCO COATED5/32
DORMER A1252.0X125 SERIES DRILL 2.00 MM X 125 MM 5968514
TITEX A1511-1.9 JOBBER DRILLS HSS/HSS-E 5061576
GUHRING 00211 010.000 TWIST DRILLS