Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883058 JOBBER DRILL HSS ZIRCO COATED15/64
CUTLINE 883058 JOBBER DRILL HSS ZIRCO COATED15/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883058
rubix:
209A1110
Product details
Technical specifications
Product details : CUTLINE 883058 JOBBER DRILL HSS ZIRCO COATED15/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.21
excl. VAT
/
Each
£
2.65
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
TITEX A1544-5 JOBBER DRILLS HSS/HSS-E 5062100
TITEX A1722-8 DEEP HOLE DRILLS HSS-E TYPE UFL 5062666
DOR HSCO DRILL .15
GUHRING 00329 005.200 HSS/HSCO COATED DRILLS 9003290052000
GUHRING 00205 002.100 TWIST DRILLS 2.100 MM
GUHRING 00605 004.050 TWIST DRILLS
DORMER A17013.0 JOBBER DRILL 13.00 MM 5968873
GUHRING 00658 005.300 GT80/100 COATED DRILLS 9006580053000
DORMER A5107.8 JOBBER DRILL 7.80 MM 5970379
GUHRING 00218 003.600 HSS/HSCO COATED DRILLS 9002180036000
CUTLINE DRILL - HSS JOBBER TIN MM 6.8 860832
GUHRING 00504 003.500 GT80/100 DRILLS 9005040035000
GUHRING 00245 049.000 TWIST DRILLS
GUHRING 00305 010.300 HSS/HSCO COATED DRILLS 9003050103000
DORMER A17035/64 5968804