GUHRING 00205 002.100 TWIST DRILLS 2.100 MM

Twist drill DIN338N

See technical information

References

Gühring:205 2.100
Rubix:88228432
Manufacturer :9002050021000
EAN:4031093013024
brand logo

Technical specifications

Drilling diameter2.1 mm
Total length49 mm
Length of cut49 mm
See all Specifications

Product details : GUHRING 00205 002.100 TWIST DRILLS 2.100 MM


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter2.1 mm
Total length49 mm
Length of cut49 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter2.1 mm
£ 0.87 excl. VAT
/ Each
£ 1.04 incl. VAT
  • In stock: Next day delivery