Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883070 JOBBER DRILL HSS ZIRCO COATED27/64
CUTLINE 883070 JOBBER DRILL HSS ZIRCO COATED27/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883070
rubix:
209A1122
Product details
Technical specifications
Product details : CUTLINE 883070 JOBBER DRILL HSS ZIRCO COATED27/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.56
excl. VAT
/
Each
£
7.87
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
DORMER A0223.8 A022 3.80 MM TIN STRAIGHT SHANSTUB DRILL 5967104
DORMER A002 HSS TIN DRILL BIT 3.0MM
GUHRING 00653 012.000 STANDARD HSS COATED DRIL 9006530120000
GUHRING 00301 000.350 MICRO-PRECISION DRILLS
DORMER A9201.6 STUB DRILL 1.60 MM 5972389
CUTLINE DRILL - HSS LONG SERIES MM 16.5 861416
GUHRING 00218 003.100 HSS/HSCO COATED DRILLS 9002180031000
GUHRING 00223 003.700 TWIST DRILLS
TITEX A1149XPL-5.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236445
GUHRING 00504 005.200 GT80/100 DRILLS 9005040052000
GUHRING 00207 005.000 TWIST DRILLS
GUHRING 01261 002.500 DRILLS OTHER 9012610025000
DORMER A147 7.4MM HSS E JOBBER DRILL DIN 338
DORMER A1171.7 STUB DRILL 1.70 MM 5967825
GUHRING 00308 007.500 DRILLS OTHER 9003080075000