DORMER A0223.8 A022 3.80 MM TIN STRAIGHT SHANSTUB DRILL 5967104
Metal drills A022
See technical informationReferences
Dormer:A0223/8
Rubix:1196653
Manufacturer :5967114
EAN:7320760589199


Technical specifications
| Drilling diameter | 9.53 mm |
|---|---|
| Total length | 81 mm |
| Length of cut | 48 mm |
Product details : DORMER A0223.8 A022 3.80 MM TIN STRAIGHT SHANSTUB DRILL 5967104
Applications
Technical specifications
Attributes
| Drilling diameter | 9.53 mm |
|---|---|
| Total length | 81 mm |
| Length of cut | 48 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 9.52 mm |
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
- Usually arrives within 14 working days