Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883072 JOBBER DRILL HSS ZIRCO COATED29/64
CUTLINE 883072 JOBBER DRILL HSS ZIRCO COATED29/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883072
rubix:
209A1124
Product details
Technical specifications
Product details : CUTLINE 883072 JOBBER DRILL HSS ZIRCO COATED29/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.56
excl. VAT
/
Each
£
10.27
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
GUHRING 00653 009.130 STANDARD HSS COATED DRIL 9006530091300
CUTLINE DRILL HSS JOBBER TIN TIP MM 8.2 860721
DORMER A1201/2 STUB DRILL 1/2 INCH 5968481
DORMER A9201/8 STUB DRILL 1/8 INCH 5972355
GUHRING 00535 004.900 GT80/100 DRILLS 9005350049000
GUHRING 00502 009.200 GT80/100 DRILLS 9005020092000
DORMER A00211.4 JOBBER DRILL 11.40 MM 5966898
GUHRING 00205 005.500 TWIST DRILL HSS 5.500 MM DIN 338 TYPE N STEAM
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 12.8MM
GUHRING 00301 000.370 HSS/HSCO COATED DRILLS 9003010003700
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 11.7 861006
TITEX A1244-1.05 JOBBER DRILL 5060321
ROEBUCK 222790 HEX DRIVE DRILL 1/4 INCH 6.0MM
DORMER A110 HSS LONG SERIES DRILL 1.0MM
DORMER A1305.1 DRILL 5.10 MM 5969320