Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 222790 HEX DRIVE DRILL 1/4 INCH 6.0MM
ROEBUCK 222790 HEX DRIVE DRILL 1/4 INCH 6.0MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
222790
rubix:
222790
Technical specifications
Drilling diameter
6
mm
Product details
Technical specifications
Product details : ROEBUCK 222790 HEX DRIVE DRILL 1/4 INCH 6.0MM
High speed steel drills with 1/4in hexagon shank for use in power tool bit holders.
Technical specifications
Attributes
Drilling diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.80
excl. VAT
/
Each
£
4.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX A1622-NO14 DEEP HOLE DRILLS HSS-E TYPE UFL 5062504
TITEX DA110-08-12.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506529
GUHRING 09651 004.900 TWIST DRILL HSS 4.900 MM DIN 338 TYPE N TIN
GUHRING 05523 002.780 TWIST DRILL HSCO 2.780MM TYPE GU 500 DZ BRIGHT
DORMER A5107.6 JOBBER DRILL 7.60 MM 5970369
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 7 860959
TITEX A1148-2.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5057167
GUHRING 00205 003.120 UNIVERSAL HSS DRILLS 9002050031200
GUHRING 00605 006.200 TWIST DRILL HSCO 6.200MM DIN 338 TYPE TI BRIGHT
TITEX A1149XPL-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236451
TITEX A1211TIN-7.2 JOBBER DRILLS HSS/HSS-E 5058963
GUHRING 00654 014.000 TWIST DRILLS
TITEX A1222-LET.V DEEP HOLE DRILLS HSS-E TYPE UFL 5059344
DORMER A77715/64 JOBBER DRILL 15/64 INCH 5970939
GUHRING 09651 009.500 TWIST DRILL HSS 9.500 MM DIN 338 TYPE N TIN