Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883063 JOBBER DRILL HSS ZIRCO COATED5/16
CUTLINE 883063 JOBBER DRILL HSS ZIRCO COATED5/16
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883063
rubix:
209A1115
Product details
Technical specifications
Product details : CUTLINE 883063 JOBBER DRILL HSS ZIRCO COATED5/16
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.61
excl. VAT
/
Each
£
4.33
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
GUHRING 00205 003.920 UNIVERSAL HSS DRILLS 9002050039200
GUHRING 00651 003.020 UNIVERSAL HSS COATED DRI 9006510030200
CUTLINE DRILL - HSS JOBBER MM 1.7 845751
TITEX A1822-7.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062683
GUHRING 00535 008.000 TWIST DRILL HSS 8.000MM TYPE GT 100
GUHRING 00206 003.000 HSS/HSCO COATED DRILLS 9002060030000
TITEX A1247-4.5 JOBBER DRILL 5060587
CUTLINE DRILL - HSS JOBBER MM 3.9 845773
DORMER A11710.0 STUB DRILL 10.00 MM 5967856
GUHRING 00622 005.300 GT80/100 DRILLS 9006220053000
TITEX A1247-NO39 JOBBER DRILLS HSS/HSS-E 5060481
TITEX A1244-5/32IN JOBBER DRILLS HSS/HSS-E 5060402
GUHRING 00245 022.400 STANDARD HSS DRILLS 9002450224000
DORMER A1103.6 SERIES DRILL 3.60 MM 5967707
GUHRING 05519 004.800 TWIST DRILLS