Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 003.020 UNIVERSAL HSS COATED DRI 9006510030200
GUHRING 00651 003.020 UNIVERSAL HSS COATED DRI 9006510030200
High Speed Drill Bit
References
gühring:
9006510030200
rubix:
343A9096
ean:
4031093199278
Technical specifications
Drilling diameter
3.02
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 003.020 UNIVERSAL HSS COATED DRI 9006510030200
Technical specifications
Attributes
Drilling diameter
3.02
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.98
excl. VAT
/
Each
£
11.98
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
TITEX A1211-1.51 JOBBER DRILLS HSS/HSS-E 5058513
GUHRING 00209 002.900 HSS/HSCO COATED DRILLS 9002090029000
TITEX DA110-08-02.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506436
GUHRING 00205 002.980 UNIVERSAL HSS DRILLS 9002050029800
DORMER A1173.7 STUB DRILL 3.70 MM 5967909
TITEX A1544-6 JOBBER DRILLS HSS/HSS-E 5062110
GUHRING 00357 014.500 DRILLS OTHER 9003570145000
GUHRING 00257 023.810 TWIST DRILLS
DEWALT DT9569-QZ SDS-PLUS MASONRY DRILL BIT 14 X 300MM
DORMER A110 HSS LONG SERIES DRILL 8.75MM
ROEBUCK 20-825-015 HSS EXTRA LENGTH DRILL 1.5MM
TITEX A1211TIN-7.1 JOBBER DRILLS HSS/HSS-E 5058962
GUHRING 00502 008.500 GT80/100 DRILLS 9005020085000
TITEX A1547-5 JOBBER DRILLS HSS/HSS-E 5062196
DORMER A125 HSS EXTRA LONG DRILL 7.5 X 200MM